Beli radiator mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSURUMI MANUFACTURING Pump Circulation for Hot and Cold Water TPB(U)Z Type (Pompa Air Sirkulasi)Deskripsi:The pipeline design allows for free installation in either a vertical or horizontal direction. The compact, lightweight, and BPO (back pull out) system allows for easy maintenance and inspection without changing the piping. The wetted parts are rust-proofed, and the TPBGZ model in particular uses gunmetal. Air bleed plugs are installed throughout the main body, allowing for air bleeding in any installation position. The motor is equipped with a protection device, so there is no need to worry about burnout, and the use of oil-free bearings further increases durability.For circulating hot and cold water. For various machine sets.* Do not use the product outside the specified product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water.atribut:
- Casing Material: FC180,CAC401(TPBG(U)Z)
- Installation Location: Indoor
- Liquid Temperature (°C): 0~90
- Material (Impeller): CAC401
- Material (spindle): SUS430 (wetted part)
- Number of Poles: 2-pole
- Piping Connection Method: Special threaded companion flange, union
- Protective device: Protector (built-in)
- Structure (Bearing): Sealed ball bearing
- Structure (Impeller): Close
- Structure (shaft seal): Mechanical seal
- Type: special horizontal
- TOTAL Pump Water Cordless Lithium-Ion (Pompa Air)atribut:
- Battery: Compatible with 2.0Ah and 4.0Ah batteries
- Battery Runtime (minute): 30 (On Energy Saving Mode); 20 (On Normal Mode)
- Input Power (HP): 0.2
- Input Power (W): 180
- Maximum Flow (L/minute): 47
- Maximum Head (m): 22
- Package Dimensions (cm): 45x23x29.5
- Voltage (V): 20 ⎓
- WOKIN Jet Pump (Pompa Jet)Deskripsi:- Copper wire motor- Brass impeller- 0.3m length cableatribut:
- Engine Power (W): 750
- Frequency (Hz): 50
- Horse Power (HP): 1
- Maximum Flow Rate (L/minute): 60
- Maximum Head (m): 45
- Maximum Suction (m): 8
- Pipe Diameter (inch): 1x1
- Rated Voltage (V): 220-240
- WOKIN Pump Engine Gasoline Industrial Type (Pompa Alkon)atribut:
- Displacement (cc): 212
- Fuel Tank Capacity (L): 3.6
- Max. Head Height (m): 30
- Maximum Suction (m): 8
- Rated Power (HP): 7
- Starting System: Recoil
- TSURUMI MANUFACTURING Pump Centrifugal for Circulation TPHZ Type (Pompa Sentrifugal)Deskripsi:It is a floor-standing model. It comes with a motor protection device so there is no need to worry about it burning out, and the use of oil-free bearings has made it even more durable.For cooling tower circulation. For circulation.* Do not use the product outside the specified product specifications. It may cause electric leakage, electric shock, fire, etc. Do not use for drinking water.atribut:
- Casing Material: FC180
- Discharge Rate (L/minute): 160/265
- Installation Location: Indoor and outdoor
- Liquid Temperature (°C): 0~90
- Mass (kg): 23
- Material (Impeller): CAC407
- Material (spindle): SUS430 (wetted part)
- Maximum Lifting (m): 12.0/8.0
- Number of Poles: 2-pole
- Output (kW): 0.75
- Piping Connection Method: Special flange
- Protective device: Protector (built-in)
- Structure (Bearing): Sealed ball bearing
- Structure (Impeller): Close
- Structure (shaft seal): Mechanical seal
- Type: special horizontal
- Voltage (V): Three-phase 200
- Titan Autoparts Pump Centrifugal Radiator (Pompa Sentrifugal)Deskripsi:Water Pump 6D16T New
- HINO Radiator Assyatribut:
- Type: (E2-New)
- Non Brand HATO Model COMPRESSOR Faucet (Keran Angin Kompresor)Deskripsi:- Kran Kompressor ini dipergunakan pada hampir semua kompresor umum yang ada di bengkel.- Ukuran drat 1/4".- Diameter Outlet Male / Cowok : 13 mm dan Outlet Hose / Selang : 8 mm.- Dapat juga dipergunakan untuk kran air bertekanan tinggi. - Produk ini sangat berkualitas.- Model : HATO.C1atribut:
- Color: Yellow
- Size (inch): 0.25
- JTC Radiator Breederatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- PISCO Fiber Dry (A) Resin Dryer Simple Substanceatribut:
- Shape: Resin made dryer only
- Operating Temperature Range: 0 to 60°C (without freezing)
- Operating Pressure Range: Hollow fiber membrane inside: 0.3 to 0.85, hollow fiber membrane outside: 0 to 0.05MPa
- Fluid: air
- Flow Rate: 100L/min (ANR)
- Use Fluid Temperature: 0 to 40°C (without freezing)
- DENSO Front Wiper Blade DDP Series (Penyeka Kaca Mobil)atribut:
- Length: 300-750mm
- TAIYO (formerly Kuroda Pneumatics) FRL Q-FIT dryeratribut:
- Type: Modular air dryer
- JUMBO Radiator Coolant Super Cool (Cairan Pendingin Mesin)Deskripsi:JUMBO RADIATOR COOLANT menjaga suhu kendaraan stabil dan melindungi radiator dan sistem pendingin dari karat.
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Megacools Radiator Coolant (Cairan Pendingin Mesin)Deskripsi:Radiator Coolant berfungsi sebagai cairan yang tepat dan aman untuk merawat mesin radiator kendaraan Anda. Pentingnya menjaga suhu mesin radiator dalam keadaan yang optimal dapat menjaga dan mempengaruhi ketahanan mesin kendaraan.Dengan memakai kualitas Water Reverse Osmosis, Radiator Coolant berada di PH 7 yang sangat aman dan bebas dari partikel-partikel mineral yang dapat mengakibatkan penyumbatan pada mesin radiator Anda.
- Future Star Radiatoratribut:
- Inlet: 0.8
- Outlet Pressure (MPa): 1.2
Daftar Harga radiator mobil Terbaru October 2026
| TSURUMI MANUFACTURING Pump Circulation for Hot and Cold Water TPB(U)Z Type (Pompa Air Sirkulasi) | Rp10.999.900 |
| TOTAL Pump Water Cordless Lithium-Ion (Pompa Air) | Rp1.099.900 |
| WOKIN Jet Pump (Pompa Jet) | Rp1.699.900 |
| WOKIN Pump Engine Gasoline Industrial Type (Pompa Alkon) | Rp3.299.900 |
| TSURUMI MANUFACTURING Pump Centrifugal for Circulation TPHZ Type (Pompa Sentrifugal) | Rp28.999.900 |
| Titan Autoparts Pump Centrifugal Radiator (Pompa Sentrifugal) | Rp1.299.900 |
| HINO Radiator Assy | Rp4.399.900 |
| Non Brand HATO Model COMPRESSOR Faucet (Keran Angin Kompresor) | Rp23.900 |
| JTC Radiator Breeder | Rp1.899.900 |
| PISCO Fiber Dry (A) Resin Dryer Simple Substance | Rp12.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































Z%20Type%20(Pompa%20Air%20Sirkulasi)/4sP114873172-1.jpg)
/bpP111343421-1.jpg)
/nuP110931858-1.jpg)
/mlP110930813-1.jpg)
/gyP114869610-1.jpg)
/fiP106803558-1.jpg)

/48P106405152-1.jpg)

%20Resin%20Dryer%20Simple%20Substance/5vP102539211-2.jpg)
/P102225400-1.jpg)
%20FRL%20Q-FIT%20dryer/2qP114779098-1.jpg)
/h1P108384613-1.jpg)
/P103035253-1.jpg)
/epP102041529-3.jpg)

/a0P105717360-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)